Motion
XPW2063PXT40
Standard Wing Pulley - Crown Face, 20 in Dia., 63 in Face Width, XT Hub
MI ITEM #04022016
MFR #XPW2063PXT40
Price$5,680.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 20 in Dia., 63 in Face Width, XT Hub
MI ITEM #04022016
MFR #XPW2063PXT40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,680.79/each

Specifications

Dimensions

  • Face Width  
    63 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    20 in
  • Weight
    579.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
XPW2063PXT40 20X63 CF WING PLLY W/PXT40
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought