Overview
Mfr description
XPW2424PXT50 24X24 CF WING PLLY W/PXT50
- Provides effective self-cleaning action
- Reduces abrasion on both pulley and belt by preventing excessive material build-up
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeXT
- Hub NumberXT50
- Maximum Bore5.0000 in
- Weight298.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data