Motion
XPU0408SDS
Unit Formed Crown Tube - Crown Face, 4 in Dia., 8 in Face Width, QD Hub
Mi Item #04022114
MFR #XPU0408SDS
Price$299.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 4 in Dia., 8 in Face Width, QD Hub
Mi Item #04022114
MFR #XPU0408SDS

Mfr description
XPU0408SDS 04X08 CF U.H. PLLY W/SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.93/each

Specifications

Dimensions

  • Face Width  
    8 in
  • Pulley Diameter  
    4 in
  • Weight
    9.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    SDS
  • Hub Type
    QD
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)