Motion
06X51 CF U.H. SDS

PRECISION PULLEY & IDLER
06X51 CF U.H. SDS

Unit Formed Crown Tube - Crown Face, 6 in Dia., 51 in Face Width
Mi Item #04022182
MFR #06X51 CF U.H. SDS
Price$513.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
06X51 CF U.H. SDS

Unit Formed Crown Tube - Crown Face, 6 in Dia., 51 in Face Width
Mi Item #04022182
MFR #06X51 CF U.H. SDS

Mfr description
XPU0651SDS 06X51 CF U.H. PLLY W/SDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.60/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    6 in

Details

  • Face Type
    Crown
  • Hub Number
    SDS
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)