1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPU1048SDS
Unit Formed Crown Tube - Crown Face, 10 in Dia., 48 in Face Width, QD Hub
MI ITEM #
04022274
MFR #
XPU1048SDS
Price
$1,010.33
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPU1048SDS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPU1048SDS
Unit Formed Crown Tube - Crown Face, 10 in Dia., 48 in Face Width, QD Hub
MI ITEM #
04022274
MFR #
XPU1048SDS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,010.33
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
48 in
Pulley
Diameter
10 in
Weight
69.00 lbs
Details
Face Type
Crown
Hub Number
SDS
Hub Type
QD
Pulley Type
Unit Formed Crown Tube
Overview
Mfr description
XPU1048SDS 10X48 CF DRUM PLLY W/SDS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought