Motion
XPU1052SF
Unit Formed Crown Tube - Crown Face, 10 in Dia., 52 in Face Width, QD Hub
Mi Item #04022282
MFR #XPU1052SF
Price$1,192.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 10 in Dia., 52 in Face Width, QD Hub
Mi Item #04022282
MFR #XPU1052SF

Mfr description
XPU1052SF 10X52 CF DRUM PLLY W/SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.50/each

Specifications

Dimensions

  • Face Width  
    52 in
  • Pulley Diameter  
    10 in
  • Weight
    76.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    SF
  • Hub Type
    QD
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)