1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPU0412S20-6
Unit Formed Crown Tube - Crown Face, 4 in Dia., 12 in Face Width, QD Hub
MI ITEM #
04022311
MFR #
XPU0412S20-6
Price
$571.79
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPU0412S20-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPU0412S20-6
Unit Formed Crown Tube - Crown Face, 4 in Dia., 12 in Face Width, QD Hub
MI ITEM #
04022311
MFR #
XPU0412S20-6
Mfr description
XPU0412S20-6 04X12 CF U.H. PLLY W/S20-6
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$571
.79
/each
Add to Cart
Specifications
Dimensions
Face
Width
12 in
Pulley
Diameter
4 in
Weight
8.00 lbs
Details
Face Type
Crown
Hub Number
S20-6
Hub Type
QD
Pulley Type
Unit Formed Crown Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items