1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPU0414S20-6
Unit Formed Crown Tube - Crown Face, 4 in Dia., 14 in Face Width, QD Hub
MI ITEM #
04022312
MFR #
XPU0414S20-6
List Price
$576.86
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPU0414S20-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPU0414S20-6
Unit Formed Crown Tube - Crown Face, 4 in Dia., 14 in Face Width, QD Hub
MI ITEM #
04022312
MFR #
XPU0414S20-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$576.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
XPU0414S20-6 04X14 CF U.H. PLLY W/S20-6
Specifications
Pulley Type
Unit Formed Crown Tube
Face Type
Crown
Pulley Diameter
4 in
Face Width
14 in
Hub Type
QD
Hub Number
S20-6
Weight
9.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data