Motion
XPU0432S20-6
Unit Formed Crown Tube - Crown Face, 4 in Dia., 32 in Face Width, QD Hub
MI ITEM #04022321
MFR #XPU0432S20-6
Price$629.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 4 in Dia., 32 in Face Width, QD Hub
MI ITEM #04022321
MFR #XPU0432S20-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$629.13/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    4 in
  • Weight
    14.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    S20-6
  • Hub Type
    QD
  • Pulley Type
    Unit Formed Crown Tube

Overview

Mfr description
XPU0432S20-6 04X32 CF U.H. PLLY W/S20-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought