Motion
XPU0818K25
Unit Formed Crown Tube - Crown Face, 8 in Dia., 18 in Face Width, TL Hub
Mi Item #04022383
MFR #XPU0818K25
Price$726.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 8 in Dia., 18 in Face Width, TL Hub
Mi Item #04022383
MFR #XPU0818K25

Mfr description
XPU0818K25 08X18 CF U.H. PLLY W/K25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.97/each

Specifications

Dimensions

  • Face Width  
    18 in
  • Pulley Diameter  
    8 in
  • Weight
    27.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K25
  • Hub Type
    TL
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)