Specifications
Dimensions
- Face Width32 in
- Pulley Diameter10 in
- Weight57.00 lbs
Details
- Face TypeCrown
- Hub NumberK30
- Hub TypeTL
- Pulley TypeUnit Formed Crown Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)