1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPU1216K30
Unit Formed Crown Tube - Crown Face, 12 in Dia., 16 in Face Width, TL Hub
MI ITEM #
04022445
MFR #
XPU1216K30
Price
$1,382.26
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPU1216K30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPU1216K30
Unit Formed Crown Tube - Crown Face, 12 in Dia., 16 in Face Width, TL Hub
MI ITEM #
04022445
MFR #
XPU1216K30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,382.26
/each
Qty
Add to Cart
Specifications
Dimensions
Face
Width
16 in
Pulley
Diameter
12 in
Weight
48.00 lbs
Details
Face Type
Crown
Hub Number
K30
Hub Type
TL
Pulley Type
Unit Formed Crown Tube
Overview
Mfr description
XPU1216K30 12X16 CF U.H. PLLY W/K30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought