1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPU1244K25
Unit Formed Crown Tube - Crown Face, 12 in Dia., 44 in Face Width, TL Hub
MI ITEM #
04022467
MFR #
XPU1244K25
Price
$1,394.91
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPU1244K25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPU1244K25
Unit Formed Crown Tube - Crown Face, 12 in Dia., 44 in Face Width, TL Hub
MI ITEM #
04022467
MFR #
XPU1244K25
Mfr description
XPU1244K25 12X44 CF U.H. PLLY W/K25
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,394
.91
/each
Add to Cart
Specifications
Dimensions
Face
Width
44 in
Pulley
Diameter
12 in
Weight
83.00 lbs
Details
Face Type
Crown
Hub Number
K25
Hub Type
TL
Pulley Type
Unit Formed Crown Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items