Specifications
Dimensions
- Face Width38 in
- Pulley Diameter4 in
- Weight13.00 lbs
Details
- Face TypeCrown
- Hub NumberXT20
- Hub TypeXT
- Pulley TypeUnit Formed Crown Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)