1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPU0508PXT15
Unit Formed Crown Tube - Crown Face, 5 in Dia., 8 in Face Width, XT Hub
MI ITEM #
04022513
MFR #
XPU0508PXT15
List Price
$243.74
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPU0508PXT15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPU0508PXT15
Unit Formed Crown Tube - Crown Face, 5 in Dia., 8 in Face Width, XT Hub
MI ITEM #
04022513
MFR #
XPU0508PXT15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$243.74
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
XPU0508PXT15 05X08 CF U.H. PLLY W/PXT15
Specifications
Pulley Type
Unit Formed Crown Tube
Face Type
Crown
Pulley Diameter
5 in
Face Width
8 in
Hub Type
XT
Hub Number
XT15
Weight
8.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data