Motion
XPU0636PXT20
Unit Formed Crown Tube - Crown Face, 6 in Dia., 36 in Face Width, XT Hub
Mi Item #04022579
MFR #XPU0636PXT20
Price$399.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 6 in Dia., 36 in Face Width, XT Hub
Mi Item #04022579
MFR #XPU0636PXT20

Mfr description
XPU0636PXT20 06X36 CF U.H. PLLY W/PXT20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.75/each

Specifications

Dimensions

  • Face Width  
    36 in
  • Pulley Diameter  
    6 in
  • Weight
    30.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT20
  • Hub Type
    XT
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)