Motion
XPU0852PXT25
Unit Formed Crown Tube - Crown Face, 8 in Dia., 52 in Face Width, XT Hub
Mi Item #04022630
MFR #XPU0852PXT25
Price$879.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 8 in Dia., 52 in Face Width, XT Hub
Mi Item #04022630
MFR #XPU0852PXT25

Mfr description
XPU0852PXT25 08X52 CF U.H. PLLY W/PXT25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$879.62/each

Specifications

Dimensions

  • Face Width  
    52 in
  • Pulley Diameter  
    8 in
  • Weight
    59.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)