Motion
XPU1214PXT30
Unit Formed Crown Tube - Crown Face, 12 in Dia., 14 in Face Width, XT Hub
Mi Item #04022676
MFR #XPU1214PXT30
Price$793.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Formed Crown Tube - Crown Face, 12 in Dia., 14 in Face Width, XT Hub
Mi Item #04022676
MFR #XPU1214PXT30

Mfr description
XPU1214PXT30 12X14 CF DRUM PLLY W/PXT30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.59/each

Specifications

Dimensions

  • Face Width  
    14 in
  • Pulley Diameter  
    12 in
  • Weight
    46.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Unit Formed Crown Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)