1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
E 60MM
E Bushing, 60 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #
04023053
MFR #
E 60MM
Price
$257.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER E 60MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
E 60MM
E Bushing, 60 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #
04023053
MFR #
E 60MM
Mfr description
QE0060M E 60MM QD BUSH W/BOLTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$257
.22
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
60 mm
Bushing Size
E
Flange Outside
Diameter
6.0000 in
Length Through
Bore
2.6250 in
Details
Bore Type
Finished Bore
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items