Specifications
Dimensions
- Bore Diameter1 in
- Bushing SizeF
- Flange Outside Diameter6.6250 in
- Length Through Bore3.6250 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)