Motion
F 1-3/4
Quick Disconnect Bushing - F Bushing, 1-3/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #04023114
MFR #F 1-3/4
Price$315.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 1-3/4 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
Mi Item #04023114
MFR #F 1-3/4

Mfr description
QF0112 F 1 3/4 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)