Motion
JS 2-3/16 NK
JS Bushing, 2-3/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #04023155
MFR #JS 2-3/16 NK
Price$340.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JS Bushing, 2-3/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #04023155
MFR #JS 2-3/16 NK

Mfr description
QJS0203NK JS 2 3/16 NK BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.72/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    3.3750 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)