1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
JS 3-1/8
JS Bushing, 3-1/8 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #
04023162
MFR #
JS 3-1/8
List Price
$340.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER JS 3-1/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
JS 3-1/8
JS Bushing, 3-1/8 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #
04023162
MFR #
JS 3-1/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$340.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QJS0302 JS 3 1/8 QD BUSH W/BOLTS
Specifications
Bushing Size
JS
Bore Type
Finished Bore
Bore Diameter
3-1/8 in
Flange Outside Diameter
7.2500 in
Length Through Bore
3.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data