Specifications
Dimensions
- Bore Diameter3-1/2 in
- Bushing SizeJS
- Flange Outside Diameter7.2500 in
- Length Through Bore3.3750 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)