Motion
JS 3-5/8
Quick Disconnect Bushing - JS Bushing, 3-5/8 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
Mi Item #04023169
MFR #JS 3-5/8
Price$354.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JS Bushing, 3-5/8 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
Mi Item #04023169
MFR #JS 3-5/8

Mfr description
QJS0310 JS 3 5/8 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.21/each

Specifications

Dimensions

  • Bore Diameter  
    3-5/8 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    3.3750 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)