Motion
JS 4-3/16
Quick Disconnect Bushing - JS Bushing, 4-3/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
Mi Item #04023177
MFR #JS 4-3/16
Price$354.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JS Bushing, 4-3/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
Mi Item #04023177
MFR #JS 4-3/16

Mfr description
QJS0403 JS 4 3/16 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.21/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/16 in
  • Bushing Size
    JS
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    3.3750 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)