1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MS 115MM
MS Bushing, 115 mm Bore, 9.1250 in Flg OD, 4.8125 in LTB
MI ITEM #
04023181
MFR #
MS 115MM
List Price
$572.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER MS 115MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MS 115MM
MS Bushing, 115 mm Bore, 9.1250 in Flg OD, 4.8125 in LTB
MI ITEM #
04023181
MFR #
MS 115MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$572.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QMS0115M MS 115MM QD BUSH W/BOLTS
Specifications
Bushing Size
MS
Bore Type
Finished Bore
Bore Diameter
115 mm
Flange Outside Diameter
9.1250 in
Length Through Bore
4.8125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data