1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MS 2-7/16
MS Bushing, 2-7/16 in Bore, 9.1250 in Flg OD, 4.8125 in LTB
MI ITEM #
04023182
MFR #
MS 2-7/16
Your Price
$497.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER MS 2-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MS 2-7/16
MS Bushing, 2-7/16 in Bore, 9.1250 in Flg OD, 4.8125 in LTB
MI ITEM #
04023182
MFR #
MS 2-7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$497.95
/each
(List
$572.65
)
Qty
Add to Cart
Overview
Mfr description
QMS0207 MS 2 7/16 QD BUSH W/BOLTS
Specifications
Bushing Size
MS
Bore Type
Finished Bore
Bore Diameter
2-7/16 in
Flange Outside Diameter
9.1250 in
Length Through Bore
4.8125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data