Specifications
Dimensions
- Bore Diameter3-5/16 in
- Bushing SizeMS
- Flange Outside Diameter9.1250 in
- Length Through Bore4.8125 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)