Motion
MS 4-7/16 NK
Quick Disconnect Bushing - MS Bushing, 4-7/16 in Bore, 9.1250 in Flg OD, 4.8125 in LTB
Mi Item #04023209
MFR #MS 4-7/16 NK
Price$595.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - MS Bushing, 4-7/16 in Bore, 9.1250 in Flg OD, 4.8125 in LTB
Mi Item #04023209
MFR #MS 4-7/16 NK

Mfr description
QMS0407NK MS 4 7/16 NK BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.41/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in
  • Bushing Size
    MS
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    4.8125 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)