Specifications
Dimensions
- Bore Diameter4-5/8 in
- Bushing SizeNS
- Flange Outside Diameter10.0000 in
- Length Through Bore6.0000 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)