1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
NS 5-7/16
NS Bushing, 5-7/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB
MI ITEM #
04023254
MFR #
NS 5-7/16
List Price
$672.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER NS 5-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
NS 5-7/16
NS Bushing, 5-7/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB
MI ITEM #
04023254
MFR #
NS 5-7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$672.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QNS0507 NS 5 7/16 QD BUSH W/BOLTS
Specifications
Bushing Size
NS
Bore Type
Finished Bore
Bore Diameter
5-7/16 in
Flange Outside Diameter
10.0000 in
Length Through Bore
6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data