Motion
NS 5-15/16 NK
NS Bushing, 5-15/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB
MI ITEM #04023256
MFR #NS 5-15/16 NK
Price$839.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NS Bushing, 5-15/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB
MI ITEM #04023256
MFR #NS 5-15/16 NK

Mfr description
QNS0515NK NS 5 15/16 NK BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.97/each

Specifications

Dimensions

  • Bore Diameter  
    5-15/16 in
  • Bushing Size
    NS
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    6.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)