Motion
NS 6
NS Bushing, 6 in Bore, 10.0000 in Flg OD, 6.0000 in LTB
Mi Item #04023257
MFR #NS 6
Price$873.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NS Bushing, 6 in Bore, 10.0000 in Flg OD, 6.0000 in LTB
Mi Item #04023257
MFR #NS 6

Mfr description
QNS0600 NS 6 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.71/each

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Bushing Size
    NS
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    6.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)