Motion
PS 4-5/16
Quick Disconnect Bushing - PS Bushing, 4-15/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB
Mi Item #04023267
MFR #PS 4-5/16
Price$1,292.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - PS Bushing, 4-15/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB
Mi Item #04023267
MFR #PS 4-5/16

Mfr description
QPS0405 PS 4 5/16 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,292.86/each

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in
  • Bushing Size
    PS
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    6.5000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)