Motion
PS 4-13/16
PS Bushing, 4-13/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB
MI ITEM #04023276
MFR #PS 4-13/16
Price$1,243.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PS Bushing, 4-13/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB
MI ITEM #04023276
MFR #PS 4-13/16

Mfr description
QPS0413 PS 4 13/16 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,243.11/each

Specifications

Dimensions

  • Bore Diameter  
    4-13/16 in
  • Bushing Size
    PS
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    6.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)