Specifications
Dimensions
- Bore Diameter4-15/16 in
- Bushing SizePS
- Flange Outside Diameter11.7500 in
- Length Through Bore6.5000 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)