1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PS 4-15/16 NK
PS Bushing, 4-15/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB
MI ITEM #
04023279
MFR #
PS 4-15/16 NK
List Price
$1,243.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER PS 4-15/16 NK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PS 4-15/16 NK
PS Bushing, 4-15/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB
MI ITEM #
04023279
MFR #
PS 4-15/16 NK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,243.11
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QPS0415NK PS 4 15/16 NK BUSH W/BOLTS
Specifications
Bushing Size
PS
Bore Type
Finished Bore
Bore Diameter
4-15/16 in
Flange Outside Diameter
11.7500 in
Length Through Bore
6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data