Specifications
Dimensions
- Bore Diameter15/16 in
- Bushing SizeSDS
- Flange Outside Diameter3.1875 in
- Length Through Bore1.3125 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)