1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
SD 1-15/16
SD Bushing, 1-15/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #
04023338
MFR #
SD 1-15/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER SD 1-15/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
SD 1-15/16
SD Bushing, 1-15/16 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
MI ITEM #
04023338
MFR #
SD 1-15/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
QSD0115 SD 1 15/16 QD BUSH W/BOLTS
Specifications
Bushing Size
SD
Bore Type
Finished Bore
Bore Diameter
1-15/16 in
Flange Outside Diameter
3.1875 in
Length Through Bore
1.8125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data