Specifications
Dimensions
- Bore Diameter1/2 in
- Bushing SizeSF
- Flange Outside Diameter4.6250 in
- Length Through Bore2.0000 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)