Motion
SF 3/4
SF Bushing, 3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #04023343
MFR #SF 3/4
Price$144.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF Bushing, 3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #04023343
MFR #SF 3/4

Mfr description
QSF0012 SF 3/4 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.21/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)