Motion
SF 35 MM
Quick Disconnect Bushing - SF Bushing, 35 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #04023348
MFR #SF 35 MM
Price$144.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 35 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #04023348
MFR #SF 35 MM

Mfr description
QSF0035M SF 35MM QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)