Motion
SF 1
SF Bushing, 1 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #04023354
MFR #SF 1
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF Bushing, 1 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #04023354
MFR #SF 1

Mfr description
QSF0100 SF 1 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)