Specifications
Dimensions
- Bore Diameter11/16 in
- Bushing SizeSH
- Flange Outside Diameter2.6875 in
- Length Through Bore1.2500 in
Details
- Bore TypeFinished Bore
- Product TypeQD Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)