Motion
SH 1-1/2
Quick Disconnect Bushing - SH Bushing, 1-1/2 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #04023404
MFR #SH 1-1/2
Price$64.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 1-1/2 in Bore, 2.6875 in Flg OD, 1.2500 in LTB
Mi Item #04023404
MFR #SH 1-1/2

Mfr description
QSH0108 SH 1 1/2 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.94/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)