Motion
SK 1-1/8
Quick Disconnect Bushing - SK Bushing, 1-1/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #04023416
MFR #SK 1-1/8
Price$69.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 1-1/8 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #04023416
MFR #SK 1-1/8

Mfr description
QSK0102 SK 1 1/8 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.16/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)