Motion
SK 2-5/16
SK Bushing, 2-5/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #04023439
MFR #SK 2-5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SK Bushing, 2-5/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #04023439
MFR #SK 2-5/16

Mfr description
QSK0209 SK 2 5/16 QD BUSH W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-5/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)