1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
WS 6-7/16
WS Bushing, 6-7/16 in Bore, 15.0000 in Flg OD, 7.5000 in LTB
MI ITEM #
04023481
MFR #
WS 6-7/16
List Price
$2,618.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER WS 6-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
WS 6-7/16
WS Bushing, 6-7/16 in Bore, 15.0000 in Flg OD, 7.5000 in LTB
MI ITEM #
04023481
MFR #
WS 6-7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,618.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QWS0607 WS 6 7/16 QD BUSH W/BOLTS
Specifications
Bushing Size
WS
Bore Type
Finished Bore
Bore Diameter
6-7/16 in
Flange Outside Diameter
15.0000 in
Length Through Bore
7.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data