1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
10085 7
Taper Lock Bushing - 10085 Series, 7 in Bore
Mi Item #
04023528
MFR #
10085 7
Price
$4,543.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PRECISION PULLEY & IDLER 10085 7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
10085 7
Taper Lock Bushing - 10085 Series, 7 in Bore
Mi Item #
04023528
MFR #
10085 7
Mfr description
T100700 10085 7 T.L. W/BOLTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,543
.13
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
7 in
Bushing Size
10085
Length Through
Bore
8.5000 in
Details
Bore Type
Finished Bore
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items